Reader Safety Glasses, Green Lens 1.5 IR, +1.5 Diopter, 6/box

  • Mfr # S2514R15

  • Zoro # G711637288


product price:  $14.19
/ea
Sold in multiples of 6 for $85.14

Key Features

Diopter Strength
1.5
Standards
ANSI Z87.1+
Lens Material
Polycarbonate
Lens Coating
Scratch-Resistant
UV Protection
99%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2514R15
Zoro #
G711637288
UPC #
-
Country of Origin
Unknown

Details

Diopter Strength
1.5
Standards
ANSI Z87.1+
Lens Material
Polycarbonate
Lens Coating
Scratch-Resistant
UV Protection
99%

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.