Zoro Homepage

RENDEZVOUS(R), Safety Glasses, Anti-Scratch, Clear Lens, Blue Frame, Half-Frame

  • Mfr # SCB2810S

  • Zoro # G8622065


product price: $5.39
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB2810S
Zoro #
G8622065
UPC #
814992005437
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
RENDEZVOUS(R)
Standards
ANSI Z87.1-2015 High Impact
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Ultra-Violet Scale Protection Designation
U6
Includes Scratch-Resistant Lens Coating
Yes
Adjustable Nose Piece
Yes
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
Hinge Type
Barrel
Includes Polarized Lens Coating
No
Arm Color
Blue
Includes Padded Nose Piece
Yes
Arm Tip Type
Adjustable
Padding Location
Nose Bridge
Adjustable Pieces
Temple, Nose Bridge

Description

Safety Glasses, Series RENDEZVOUS(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Crystal Blue, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.