Zoro Homepage

Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, 100 PK

  • Mfr # RP2001

  • Zoro # G3786616


product price: $92.59
/pk 100, $0.93/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
26 dB
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Rubber Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP2001
Zoro #
G3786616
UPC #
814992004348
Country of Origin
Taiwan, Province of China

Details

Item
Ear Plugs
Noise Reduction Rating
26 dB
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Rubber Vinyl
Pairs Per Package
100
Standards
ANSI S3.19
Noise Reduction Rating NRR
26 dB
Cord Material - Hearing Protection
Nylon
Cord Material
Nylon
Earplug Packaging
Dispenser

Description

Earplugs, Noise Reduction Rating 26 dB, Earplug Shape Flanged, Reusability Reusable, Cord Options Corded, Earplug Material Rubber Vinyl, Earplug Packaging Dispenser, Cord Material Nylon, Standards ANSI S3.19, Pairs per Package 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.