Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Cap, Polyethylene, 4-Point Glide Lock Suspension, Yellow

  • Mfr # HP40010

  • Zoro # G406004906


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Head Protection Material
Polyethylene
Suspension Adjustment Type
4-Point Glide Lock
Weight
0.5625 lbs
Number of Suspension Points
4-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP40010
Zoro #
G406004906
UPC #
814992005444
Country of Origin
Taiwan, Province of China

Details

Item
Bump Cap
Head Protection Material
Polyethylene
Color
Yellow
Suspension Adjustment Type
4-Point Glide Lock
Weight
0.5625 lbs
Number of Suspension Points
4-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.