Zoro Homepage

Ridgeline Hard Hat, Full Brim, Graphite Pattern

  • Mfr # HP54117

  • Zoro # G716238930


product price: $68.75
/ea

Key Features

Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Style
Full Brim
Head Protection Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP54117
Zoro #
G716238930
UPC #
811907025023
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Style
Full Brim
Head Protection Material
ABS

Description

Pyramex Ridgeline Graphite Pattern Full Brim Hard Hat with 4Pt Ratchet Suspension. One size fits most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.