This item is Discontinued.

Pyramex - Accurist - Black Padded Frame/Clear Anti-Fog Lens SB8710DTP

- Accurist - Black Padded Frame/Clear Anti-Fog Lens (Discontinued)

  • Mfr # SB8710DTP
  • Zoro # G904094218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB8710DTP
Zoro #
G904094218
UPC #
811907020363
Country of Origin
Taiwan, Province of China

Details

Lens Material
Polycarbonate
Frame Material
Nylon
Standards
CAN/CSA Z94.3-20
ANSI Class
ANSI Z87.1+
Weight
0.095 lbs

Description

Pyramex Safety - Accurist - Black Padded Frame/Clear Anti-Fog Lens - Sporty design for on and off the job. Durable frame features dual-injected straightback temples for comfortable and secure fit against your head. Built-in rubber nosepiece. Inner foam padding is flame resistant and provides excellent protection from wind, dust and other debris. Anti-fog lenses provide 99.9% protection against harmful UV rays.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.