Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramex - Atoka - Amber Frame/ Amber Lens S9130S

- Atoka - Amber Frame/ Amber Lens (Discontinued)

  • Mfr # S9130S
  • Zoro # G104073419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9130S
Zoro #
G104073419
UPC #
811907026365
Country of Origin
Taiwan, Province of China

Dimensions

Lens Thickness
2.5 mm

Details

Certification
ANSI Z87.1+; CAN/CSA Z94.3-20
Lens Coating
Polycarbonate
Temple Material
Polycarbonate
Lens Base
10 Curve
Frame Material
Polycarbonate

Description

Pyramex Safety - Atoka - Amber Frame/ Amber Lens - Integrated nose piece. Soft, non-slip rubber temple tips provide non-binding fit. Economical wrap-around single lens provides full panoramic view. Lenses are coated for superior scratch resistance, provides 99.9% protection from harmful UV rays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.