Shop PYRAMEX
See all product information
Create Account
Safety Black Parka - Weatherproof Teflon Coated w/ Detachable Hood, Size XL
- Mfr # RPB3511XL
- Zoro # G111581051
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Material
Black rip-stop polyester
Size
XL
Color
Black
Number of Pockets
2
Insulated for Cold Conditions
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPB3511XL
- Zoro #
- G111581051
- UPC #
- -
- Country of Origin
- China
- Material
- Black rip-stop polyester
- Color
- Black
- Number of Pockets
- 2
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107-2020: AATCC 127
- Includes
- Concealed detachable hood with drawstring and slack adjustment, Interior access zipper for print customization, Dual zipper front closure with hook and loop storm flap, Badge lanyard, d-ring hook and 2 mic tabs
- Water-Resistant
- Yes
Dimensions
- Size
- XL
Description
Pyramex Safety RPB3511XL Black Parka - Weatherproof Teflon Coated w/ Detachable Hood, Size XLFeatures & Benefits: - Waterproof black rip-stop polyester shell- TeflonTM treated- Quilted interior- Elastic band at wrists- Concealed detachable hood- Interior access zipper for print customization- Dual zipper with front closure- Hook and loop storm flap- Heat sealed seams
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.