Zoro Homepage

Ztek(R), Safety Glasses, Anti-Scratch, Amber Lens, Amber Frame, Frameless

  • Mfr # S2530S

  • Zoro # G3599471


product price: $1.79
/ea
Sold in multiples of 12 for $21.48

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2530S
Zoro #
G3599471
UPC #
814992004447
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Rubber
Foam Lined
No
Frame Style
Wraparound
Series
Ztek(R)
Standards
ANSI, CE, CSA Certified
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes Polarized Lens Coating
No
Arm Color
Amber
Hinge Type
Barrel
Arm Tip Type
Straight
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Temple Tip Features
Flexible, Non-Slip
Padding Location
Temples
Arm Material
Polycarbonate

Description

Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Amber, Eyewear Size Universal, Frame Material Rubber, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI, CE, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.