Safety Glasses, Anti-Fog, Clear Lens, Black Frame

  • Mfr # SB6310STP

  • Zoro # G102564148


product price:  $197.99
/ea
Sold in multiples of 3 for $593.97
Free Shipping & Returns

Key Features

Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB6310STP
Zoro #
G102564148
UPC #
814992001330
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Standards
ANSI Z87.1+

Description

PMXTREMETM EYEWEAR CLEAR ANTI-FOG LENS, BLACK FRAME & CORD OPTIMAL STYLE IN SAFETY EYEWEAR, WITH CLEAN LINES AND SPORTS APPEAL. INCLUDES BLACK LANYARD CORD WITH RUBBER TIPS FOR EXTRA SECURITY WHILE WEARING. VENTILATED, STRAIGHT-BACK FLEXIBLE TEMPLES PROVIDE COOL, PRESSURE FREE FIT. RUBBER TEMPLE TIPS KEEP EYEWEAR SECURE FOR THE ACTIVE WORKER. POLYCARBONATE LENSES PROVIDE MAXIMUM VISION PROTECTION. BUILT IN RUBBER NOSE PIECE PROVIDES ALL DAY COMFORT. SCRATCH RESISTANT LENSES FILTER OUT 99% OF HARMFUL UV RAYS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.