Shop PYRAMEX
See all product information
Create Account
Safety Glasses Clear Anti-Fog Lens , Black Frame & Cord, 12PK
- Mfr # SB6310STP
- Zoro # G524891389
product price:Â
$
199.99
/pk of 12, $16.67/ea
Free Shipping & Returns
Key Features
Frame Material
Nylon
Includes
Strap
Lens Coating
Anti-Fog
Frame Color
Black
Includes Scratch-Resistant Lens Coating
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB6310STP
- Zoro #
- G524891389
- UPC #
- 814992001330
- Country of Origin
- China
- Frame Material
- Nylon
- Includes
- Strap
- Lens Coating
- Anti-Fog
- Item
- Safety Glasses
- Frame Color
- Black
- Includes Scratch-Resistant Lens Coating
- Yes
- Standards
- ANSI Z87.1+
- Polarized Lens
- No
- Lens Color
- Clear
- UV Protection
- No
- Lens Material
- Polycarbonate
Description
Pmxtreme eyewear features a clear anti-fog lens and a black frame with a cord, designed for optimal style and safety. The kit includes a black lanyard cord with rubber tips for added security during use. The eyewear boasts ventilated, straight-back flexible temples, ensuring a cool and pressure-free fit, while rubber temple tips provide extra stability for active users. The polycarbonate lenses offer maximum vision protection and are scratch resistant, filtering out 99% of harmful UV rays. A built-in rubber nose piece ensures comfort throughout the day. Custom imprinting is available, and the eyewear meets ANSI/ISEA Z87.1-2020 standards for high impact as well as CE/UKCA EN 166 certifications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.