RENDEZVOUS(R), Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Half-Frame
Mfr # SB2810S
Zoro # G3599550
product price: $3.89
/eaSold in multiples of 12 for $46.68
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB2810S
Zoro #
G3599550
UPC #
814992005307
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Yes
Description
Safety Glasses, Series RENDEZVOUS(R), Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Frame Material Polycarbonate, Lens Material Polycarbonate, Standards ANSI Z87.1, CSA Z94.3, EN166, MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.