ALAIR(R), Safety Glasses, Anti-Scratch, Gray Lens, Gray Frame, Frameless
Mfr # S3220S
Zoro # G3599657
product price: $1.79
/eaSold in multiples of 12 for $21.48
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3220S
Zoro #
G3599657
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Overall Length (Lens-Tip): 158mm; Overall Width (Hinge-Hinge): 134mm
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
ALAIR(R)
Standards
ANSI Z87.1+; CE EN166
Gender
Unisex
Features
Straight Temples; Integrated Nose Pieces; 99% UVA/B/C Protection; Fashionable Design Resembles Sunglasses; Outdoor Applications
Description
Alair- Gray Frame, Gray Lens, Series Alair, Lens Color Gray, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.