Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RENDEZVOUS(R), Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Half-Frame

  • Mfr # SB2820S

  • Zoro # G3599340


product price: $3.69
/ea
Sold in multiples of 12 for $44.28

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2820S
Zoro #
G3599340
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Overall Length (Lens-Tip): 54-166mm; Overall Width (Hinge-Hinge): 138mm

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
RENDEZVOUS(R)
Standards
ANSI Z87.1+; MIL-PRF 32432
Gender
Unisex
Features
Adjustable Nose Pad. Lens/Frame Design Allows Air to Flow Freely. 9.5 Base Curve Lens; 99% UVA/B/C Protection; Commonly Used in Outdoor Applications

Description

Rendevous,Black Frame, Gray Lens, Series Rendezvous, Lens Color Gray, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.