This item is Discontinued.

Pyramex Highlander, Safety Glasses, Anti-Fog, Scratch-Resistant, Ice Blue Mirror Lens, Silver/Black Frame SSB5065DT

Highlander, Safety Glasses, Anti-Fog, Scratch-Resistant, Ice Blue Mirror Lens, Silver/Black Frame (Discontinued)

  • Mfr # SSB5065DT
  • Zoro # G3599130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSB5065DT
Zoro #
G3599130
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
Overall Length (Lens-Tip): 166mm; Overall Width (Hinge-Hinge): 136.5mm

Details

Item
Safety Glasses
Lens Color
Ice Blue Mirror
Frame Type
Full-Frame
Frame Color
Silver/Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Series
Highlander
Standards
ANSI Z87.1+
Features
Inner Lens Clip Provides Soft Foam For Comfort Fit and Extreme Styling; Nosepiece: Polyvinyl Chloride; Durable Frame With Detachable Strap; 99% UVA/B/C Protection; Commonly Used in Outdoor Applications
Includes
Strap

Description

Highlander,Silver/Blk Frame, Blue Mirror, Series Highlander(TM), Lens Color Blue Mirror, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.