Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venture II(R), Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, I/O Mirror Lens, Black Frame

  • Mfr # SB1880ST

  • Zoro # G3599191


product price: $4.17
/ea
Sold in multiples of 12 for $50.04

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1880ST
Zoro #
G3599191
UPC #
814992006120
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 5/8 in

Details

Item
Safety Glasses
Lens Color
I/O Mirror
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Venture II(R)
Standards
ANSI Z87.1, CE, CSA Z94.3, EN166, MIL-PRF-32432
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Polarized Lens Coating
No
Nose Bridge Material
Polycarbonate, TPR
Visible Light Scale Protection
L1.7
Arm Color
Black
Arm Tip Type
Wraparound
Includes No Lens Coatings
No
Ultra-Violet Scale Protection Designation
U6
Includes Eye Socket Lining
No
Includes Padded Nose Piece
Yes
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
No
Includes Brow Lining
No
Includes Anti-Static Lens Coating
Yes
Includes Padded Arms
No
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Arm Material
Polycarbonate, TPE
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Temple
Temple Adjustment Type
Extendable

Description

Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating H2X Anti-Fog, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon 66, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1, CE, CSA Z94.3, EN166, MIL-PRF-32432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.