OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens

  • Mfr # S3510STJ

  • Zoro # G4950601


product price:  $4.85
/ea

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3510STJ
Zoro #
G4950601
UPC #
814992007554
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
OTG
Series
OTS(R)
Standards
ANZI Z87.1-2015, CAN/CSA Z94.3-2007
Metal Detectable
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Arm Material
Nylon
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Includes Padded Arms
No
Visible Light Scale Protection
L1.7
Ultra-Violet Scale Protection Designation
U6
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Hinge Type
Barrel
Nose Bridge Material
Polycarbonate
Arm Color
Black
Arm Tip Type
Spatula
Includes Anti-Static Lens Coating
Yes
Includes No Lens Coatings
No
Application
General Purpose
Dielectric Protection
No
Products By Industry
Electrical
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Adjustment Type
Extendable, Ratcheting
Temple Tip Features
Flexible
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Temple

Description

Safety Glasses, Series OTS(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating H2X Anti-Fog, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.