Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramex Safety Glasses, Outlander, Gray Scratch-Resistant Lens, Polycarbonate, Black Full-Frame, Wraparound SB8020D

Safety Glasses, Outlander, Gray Scratch-Resistant Lens, Polycarbonate, Black Full-Frame, Wraparound (Discontinued)

  • Mfr # SB8020D
  • Zoro # G5285786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8020D
Zoro #
G5285786
UPC #
814992007424
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No Foam Lining
Series
Outlander
Standards
ANZI Z87.1-2015, CSA Z94.3-2007
UV Protection
99.99% UVA/UVB
Metal Detectable
No
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Includes No Lens Coatings
No
Includes Padded Nose Piece
Yes
Hinge Type
Barrel Hinge
Welding Shade Designation
Not Rated for Welding Use
Visible Light Scale Protection
L2.5
Application
General Purpose
Arm Tip Type
Spatula
Arm Material
PET/Polycarbonate
Nose Bridge Material
PVC
Includes Padded Arms
No
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
No
Arm Color
Black
Ultra-Violet Scale Protection Designation
U6
Includes Eye Socket Lining
No
Includes Anti-Fog Lens Coating
No

Description

Safety Glasses, Series Outlander(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.