Rendezvous, Safety Glasses, Scratch-Resistant, Mirror Lens, Black Frame, Half-Frame (Discontinued)
- Mfr # SB2870S
- Zoro # G3599429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB2870S
Zoro #
G3599429
UPC #
814992005352
Country of Origin
Taiwan, Province of China
Dimensions
Size
Overall Length (Lens-Tip): 54-166mm; Overall Width (Hinge-Hinge): 138mm
Details
Item
Safety Glasses
Lens Color
Mirror
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Rendezvous
Standards
ANSI Z87.1+; MIL-PRF 32432
Features
Adjustable Nose Pad. Lens/Frame Design Allows Air to Flow Freely. 9.5 Base Curve Lens; 99% UVA/B/C Protection; Commonly Used in Outdoor Applications
Gender
Unisex
Description
Rendevous, Black Frame, Silver Mirror Lens, Series Rendezvous, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.