Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramex Zone II, Safety Glasses, Scratch-Resistant, Mirror Lens, Black Frame, Full-Frame SB3370E

Zone II, Safety Glasses, Scratch-Resistant, Mirror Lens, Black Frame, Full-Frame (Discontinued)

  • Mfr # SB3370E
  • Zoro # G3599797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3370E
Zoro #
G3599797
UPC #
814992005864
Country of Origin
Taiwan, Province of China

Dimensions

Size
Overall Length (Lens-Tip): 160.5mm; Overall Width (Hinge-Hinge): 136.5mm

Details

Item
Safety Glasses
Lens Color
Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Zone II
Standards
ANSI Z87.1+; CE EN166; AUS NSZ1337
Features
Straight Back, Rubber Coated Temple Tips; Soft Nose Pad and Temples Provide a Comfortable Fit; Built-In Nose Pads; 99% UVA/B/C Protection
Gender
Unisex

Description

Zone II, Black Frame, Silver Mirror Lens, Series Zone II, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.