Zoro Homepage

ZONE II(R), Safety Glasses, Anti-Scratch, Blue Mirror Lens, Gray Frame, Full-Frame

  • Mfr # SS3375E

  • Zoro # G3599821


product price: $4.45
/ea
Sold in multiples of 12 for $53.40

Key Features

Lens Color
Blue Mirror
Frame Type
Full-Frame
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3375E
Zoro #
G3599821
UPC #
814992005994
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Full-Frame
Type
Economy Safety Glasses
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Traditional
Series
ZONE II(R)
Standards
ANSI Z87.1+; CE EN166; AUS NSZ1337
Photochromatic Lens
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Metal Detectable
Yes
UV Protection
99.9% UVA/UVB
Features
Straight Back, Rubber Coated Temple Tips; Soft Nose Pad and Temples Provide a Comfortable Fit; Built-In Nose Pads; 99% UVA/B/C Protection
Arm Color
Silver
Arm Tip Type
Spatula
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Padding Location
Nose Bridge, Temples
Application
General Purpose
Arm Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
PVC
Temple Tip Features
Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6

Description

Safety Glasses, Series ZONE II(R), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Mirrored, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Silver, Eyewear Size Universal, Frame Material Nylon 66, Lens Material Polycarbonate, Temple Color Silver, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.