RENDEZVOUS(R), Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # SB2810ST

  • Zoro # G3599410


product price:  $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB2810ST
Zoro #
G3599410
UPC #
814992005581
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
RENDEZVOUS(R)
Standards
ANSI Z87.1, MIL-PRF 32432
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
Yes
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Adjustable
Nose Bridge Material
Polycarbonate
Adjustable Nose Piece
Yes
Hinge Type
Barrel
Application
General Purpose
Includes Polarized Lens Coating
No
Arm Color
Black
Arm Material
Polycarbonate
Includes Padded Nose Piece
Yes
Includes Scratch-Resistant Lens Coating
Yes
Padding Location
Nose Bridge
Adjustable Pieces
Temple, Nose Bridge

Description

Safety Glasses, Series RENDEZVOUS(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1, CSA Z94.3, EN166, MIL-PRF-32432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.