Safety Glasses, Achieva, Clear Scratch-Resistant Lens, Polycarbonate, Pink Frameless, Traditional (Discontinued)
- Mfr # SP6510S
- Zoro # G3599237
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP6510S
Zoro #
G3599237
UPC #
814992001651
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Style
Traditional
Frame Color
Pink
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Achieva
Standards
ANSI Z87.1
Photochromatic Lens
No
UV Protection
99% UVA/UVB
X-Ray Detectable
No
Metal Detectable
Yes
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Gender
Unisex
Arm Color
Pink
Arm Tip Type
Straight
Description
Safety Glasses, Series ACHIEVA(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Pink, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Pink, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.