Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK

  • Mfr # S25ARCS

  • Zoro # G3791433


product price: $13.55
/ea
Sold in multiples of 12 for $162.60

Key Features

Frame Type
Frameless
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25ARCS
Zoro #
G3791433
UPC #
814992012312
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Low IR Mirror
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Ztek(R)
Standards
ANSI, CSA
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Arm Color
Clear
Includes Polarized Lens Coating
No
Arm Tip Type
Straight
Hinge Type
Barrel
Nose Bridge Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Infra-Red Light Scale Protection Designation
R1.5
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Temples
Temple Tip Features
Flexible
Arm Material
Polycarbonate

Description

Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Mirrored, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Non-Slip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.