Zoro Homepage

Venture II(R), Safety Glasses, Anti-Scratch, Gray Mirror Lens, Black Frame, Half-Frame

  • Mfr # SB1870S

  • Zoro # G3599569


product price: $4.55
/ea
Sold in multiples of 12 for $54.60

Key Features

Lens Color
Gray Mirror
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1870S
Zoro #
G3599569
UPC #
814992003372
Country of Origin
Multiple

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 5/8 in

Details

Item
Safety Glasses
Lens Color
Gray Mirror
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polyhexamethylene Adiptimide(Nylon 6/6)
Foam Lined
No
Frame Style
Traditional
Series
Venture II(R)
Standards
ANSI Z87.1+; MIL-PRF 32432
X-Ray Detectable
No
Metal Detectable
Yes
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Features
Temples Adjust to Four Different Lengths; Nose Buds Secure The Glass And Prevent Slipping; 9.75 Base Curved Lens Provides Full Side Protection Without Distracting Seams or Traditional Type Side Shields; 99% UVA/B/C Protection
UV Protection
99.9% UVA/UVB
Arm Color
Black
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
Polycarbonate, TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge
Application
General Purpose
Temple Adjustment Type
Extendable
Adjustable Pieces
Temple
Arm Material
Polycarbonate, TPE

Description

Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, Mirrored, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon 66, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.