Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramex Safety Glasses, Clear Scratch-Resistant SB3410S

Safety Glasses, Clear Scratch-Resistant (Discontinued)

  • Mfr # SB3410S
  • Zoro # G3599806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB3410S
Zoro #
G3599806
UPC #
814992006557
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
polycarbonate
Polarized Lens
No
Gender
Unisex
Foam Lined
No
Series
Pacifica
UV Protection
99% UVA/UVB
Standards
ANSI Z87.1
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
No
Metal Detectable
Yes
Photochromatic Lens
No
Frame Style
Traditional
Arm Color
Black
Frame Type
Half-Frame
Arm Tip Type
Adjustable, Ratcheting

Description

Safety Glasses, Series PACIFICA(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.