Safety Glasses, Solara, Blue Mirror Scratch-Resistant Lens, Polycarbonate, Black Full-Frame (Discontinued)
- Mfr # SB4375D
- Zoro # G8621873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB4375D
Zoro #
G8621873
UPC #
814992009350
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Solara
Standards
ANSI Z87.1-2015 High Impact
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
UV Protection
99.99% UVA/UVB
Gender
Unisex
Arm Color
Black
Arm Tip Type
Co-Injected
Description
Safety Glasses, Series SOLARA(R), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.