Zoro Homepage

Safety Glasses, Itek Series, Anti-Scratch, Frameless, Frosted Light Blue Temple, Blue Lens

  • Mfr # S5860S

  • Zoro # G4949061


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5860S
Zoro #
G4949061
UPC #
814992000777
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 1/8 in

Details

Item
Safety Glasses
Lens Color
Blue
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Itek(R)
Standards
ANZI Z87.1-2015, CAN/CSA Z94.3-2007
Gender
Unisex
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Padded Nose Piece
Yes
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Fog Lens Coating
No
Application
General Purpose
Arm Color
Blue
Nose Bridge Material
PVC
Dielectric Protection
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Includes Padded Arms
Yes
Arm Material
Polycarbonate, TPE
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Includes Anti-Static Lens Coating
No
Visible Light Scale Protection
L1.7
Includes No Lens Coatings
No
Arm Tip Type
Spatula
Products By Industry
Electrical
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Temples, Nose Bridge
Temple Tip Features
Flexible, Non-Slip

Description

Safety Glasses, Series Itek(R), Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Frosted Light Blue, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.