This item is Discontinued.

No Product Image Available

Flex-Lyte, Safety Glasses, Anti-Fog, Scratch-Resistant, Clear Lens, Black/Gray Frame (Discontinued)

  • Mfr # SBG10510DTM
  • Zoro # G0746377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBG10510DTM
Zoro #
G0746377
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black/Gray
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Flex-Lyte
Standards
ANSI Z87.1+
UV Protection
99% UVA/UVB
Gender
Unisex

Description

Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.