Zoro Homepage

Intruder(R) Safety Glasses, Scratch-Resistant, Frameless Wraparound Frame, Clear Polycarbonate Lens

  • Mfr # S4110S

  • Zoro # G8621995


product price: $1.45
/ea
Sold in multiples of 12 for $17.40

Key Features

Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4110S
Zoro #
G8621995
UPC #
814992008612
Country of Origin
Multiple

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Intruder(R)
Standards
ANSI Z87.1-2015 High Impact
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Includes Polarized Lens Coating
No
Arm Color
Clear
Arm Material
Polycarbonate
Arm Tip Type
Straight
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Includes Scratch-Resistant Lens Coating
Yes

Description

Safety Glasses, Series Intruder(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.