XS3 PLUS(R), Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Full-Frame

  • Mfr # SB4620STP

  • Zoro # G7726921


product price:  $6.15
/ea
Sold in multiples of 12 for $73.80

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB4620STP
Zoro #
G7726921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Series
XS3 PLUS(R)
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes Polarized Lens Coating
No
Arm Tip Type
Convertible

Description

Safety Glasses XS3, Series XS3 PLUS, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Eyewear Size Universal, Frame Material Nylon, Temple Style Convertible, UV Protection 99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.