Safety Glasses, Highlander, Gray Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Black Full-Frame (Discontinued)
- Mfr # SBB5010DT
- Zoro # G7726912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBB5010DT
Zoro #
G7726912
UPC #
814992011582
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Series
Highlander
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99% UVA/UVB
Arm Tip Type
Convertible
Includes Polarized Lens Coating
No
Description
Safety Glasses Highland, Series Highlander(TM), Gender Universal, Lens Color Gray, Polarized Lens No, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Eyewear Size M, Frame Material Nylon, Temple Style Convertible, UV Protection 99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.