Zoro Homepage

Venture 3(R), Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Gray Lens, Black Frame

  • Mfr # SB5720DT

  • Zoro # G4950251


product price: $4.29
/ea

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB5720DT
Zoro #
G4950251
UPC #
814992000661
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Venture 3(R)
Standards
ANZI Z87.1-2015, CSA Z94.3-2007
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Visible Light Scale Protection
L2.5
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Static Lens Coating
Yes
Includes Padded Arms
Yes
Nose Bridge Material
Polycarbonate, TPR
Includes Eye Socket Lining
No
Includes Padded Nose Piece
Yes
Arm Material
Polycarbonate, TPE
Includes Brow Lining
No
Arm Tip Type
Spatula
Adjustable Nose Piece
Yes
Arm Color
Black
Includes Scratch-Resistant Lens Coating
Yes
Hinge Type
Barrel
Nose Bridge Adjustment Type
Flexible
Adjustable Pieces
Temple, Nose Bridge
Temple Tip Features
Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Temples, Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Temple Adjustment Type
Extendable
Frame Features
Vented

Description

Safety Glasses, Series Venture 3(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating H2X Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.