Safety Glasses, Outlander, Silver Mirror Scratch-Resistant Lens, Polycarbonate, Black Full-Frame (Discontinued)
- Mfr # SB8070D
- Zoro # G5285777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB8070D
Zoro #
G5285777
UPC #
814992007561
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Outlander
Standards
ANSI Z87.1-2015 High Impact
X-Ray Detectable
No
UV Protection
99.99% UVA/UVB
Metal Detectable
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Gender
Unisex
Arm Tip Type
Spatula
Arm Color
Black
Description
Safety Glasses, Series Outlander(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.