Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series

  • Mfr # G304

  • Zoro # G3593926


product price:  $5.39
/ea

Key Features

Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog, Anti-Static, Scratch-Resistant
Eyewear Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G304
Zoro #
G3593926
UPC #
814992004058
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog, Anti-Static, Scratch-Resistant
Eyewear Venting
Yes
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Frame Style
OTG
Series
GT304
Standards
ANS Z87.1 High, CAN/CSAZ94.3-07, AS/NZS 1337
X-Ray Detectable
No
UV Protection
99%
Foam Lined
No
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Application
General Purpose
Includes Scratch-Resistant Lens Coating
Yes
Eye Socket Lining Material
Polycarbonate
Band Material
Elastic
Dielectric Protection
No
Includes No Lens Coatings
No
Nose Bridge Material
PVC
Includes Anti-Static Lens Coating
No
Venting Type
Indirect
Includes Anti-Fog Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
No
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Ultra-Violet Scale Protection Designation
U6
Frame Features
Dielectric

Description

Adjustable Locations Not Applicable, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Elastic, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Polycarbonate, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.