Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Goggles, Clear Lens, Anti-Fog, Indirect Vented, Elastic Strap, G7 Series

  • Mfr # G704T

  • Zoro # G1930560


product price: $5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Frame Material
PVC
Frame Color
Translucent Gray
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G704T
Zoro #
G1930560
UPC #
-
Country of Origin
Multiple

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
PVC
Frame Color
Translucent Gray
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Direct
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87
X-Ray Detectable
No
Includes
Adjustable Headband
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Includes Eye Socket Lining
No
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Includes Brow Lining
No
Includes No Lens Coatings
Yes
For Small Heads Designation
Not Rated for Small Heads
Dielectric Protection
No
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
No
Venting Type
Indirect
Includes Scratch-Resistant Lens Coating
No
Nose Bridge Material
PVC
Band Material
Elastic
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Adjustable Locations
Straps

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Elastic, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material PVC, Frame Style Wraparound, Gender Unisex, Includes Adjustable Headband, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.