Safety Goggles, Clear Lens, H2Max Anti-Fog, Direct Vented, Cappture Pro Series
- Mfr # GG9910TM
- Zoro # G015890808
product price:Â
$
15.39
/ea
Key Features
Frame Material
Polycarbonate
Frame Color
Gray
Lens Coating
H2MAX Anti-Fog
ANSI Dust/Splash Rating
D3, D4, D5
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GG9910TM
- Zoro #
- G015890808
- UPC #
- 810048732524
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Goggles
- Frame Material
- Polycarbonate
- Frame Color
- Gray
- Lens Color
- Clear
- Lens Coating
- H2MAX Anti-Fog
- ANSI Dust/Splash Rating
- D3, D4, D5
- Lens Material
- Polycarbonate
- Frame Style
- OTG
- Series
- Cappture(TM) Pro
- Standards
- ANSI/ISEA Z87.1-2020 + High Impact, CAN/CSA Z94.3-2020, CE/UKCA EN 166
- Includes
- Headband
- Gender
- Unisex
- Nose Bridge Material
- Polycarbonate
- Lining Location
- Eye Socket
- For Small Heads Designation
- Not Rated for Small Heads
- Eye Socket Lining Material
- Polycarbonate
- Frame Features
- Dielectric
- Venting Type
- Direct
- Includes Reader Lens
- Reader Lens Not Included
- Adjustable Locations
- Straps
- Brow Lining Material
- Rubber
- Visible Light Scale Protection
- L2.5
- Band Material
- Polyester, Polyoxymethylene
- Ultra-Violet Scale Protection Designation
- U6
Dimensions
- Eyewear Size
- Universal
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, D5, Band Material Polyester, Polyoxymethylene, Brow Lining Material Rubber, Eye Socket Lining Material Polycarbonate, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material Polycarbonate, Frame Style OTG, Gender Unisex, Includes Headband, Infra-Red Light Scale Protection Designation Not Applicable, Safety Goggles, Lens Coating H2MAX Anti-Fog, Lens Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.