This item is Discontinued.

Pyramex - PMXTREME - Black Frame/Gray Anti-Fog Lens with Black Cord SB6320STP

- PMXTREME - Black Frame/Gray Anti-Fog Lens with Black Cord (Discontinued)

  • Mfr # SB6320STP
  • Zoro # G404070378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB6320STP
Zoro #
G404070378
UPC #
814992001354
Country of Origin
Unknown

Dimensions

Lens Thickness
2.2 mm

Details

Certification
ANSI Z87.1+; CE EN166
Lens Coating
Polycarbonate
Temple Material
Nylon
Lens Base
9 Curve
Frame Material
Nylon

Description

Pyramex Safety - PMXTREME - Black Frame/Gray Anti-Fog Lens with Black Cord - Includes black lanyard cord with rubber tips for extra security while wearing. Ventilated, straight-back flexible temples provide cool, pressure free fit. Rubber, temple tips keep eyewear secure for the active worker. 9 base curve polycarbonate lens provides maximum vision protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.