Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramex - PMXTREME - Black Frame/I/O Mirror Lens with Black Cord SB6380SP

- PMXTREME - Black Frame/I/O Mirror Lens with Black Cord (Discontinued)

  • Mfr # SB6380SP
  • Zoro # G304072618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB6380SP
Zoro #
G304072618
UPC #
814992001385
Country of Origin
Unknown

Dimensions

Lens Thickness
2.2 mm

Details

Certification
ANSI Z87.1+
Lens Coating
Polycarbonate
Frame Material
Nylon
Temple Material
Nylon
Lens Base
9 Curve

Description

Pyramex Safety - PMXTREME - Black Frame/I/O Mirror Lens with Black Cord - Includes black lanyard cord with rubber tips for extra security while wearing. Ventilated, straight-back flexible temples provide cool, pressure free fit. Rubber, temple tips keep eyewear secure for the active worker. 9 base curve polycarbonate lens provides maximum vision protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.