This item is Discontinued.

Pyramex Pyramex Safety S4130S Amber Lens with Temples - Hardcoated Lens S4130S

This item is Discontinued.

Pyramex

Pyramex Safety S4130S Amber Lens with Temples - Hardcoated Lens (Discontinued)

Mfr # S4130S
Zoro # G903847037
UPC # 814992011797
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S4130S
Zoro #
G903847037
UPC #
814992011797
Country of Origin
China

Details

Lens Material
Polycarbonate
Standards
ANSI Z87.1+; CAN/CSA Z94.3-20

Description

We always care for our beauty and personal care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.

Features
  • Lightweight, frameless protection
  • Superior comfort and fit
  • Design better suited for smaller facial size
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
Specifications
  • Bridge: 17.27 mm
  • Closest Point Between Lens: 16.67 mm
  • Closest Point Between Temples: 91.53 mm
  • Lens Size Diagonal: 77.08 mm
  • Lens Size Vertical: 43.38 mm
  • Overall Length (Lens-Tip): 156 mm
  • Overall Width (Hinge-Hinge): 135.5 mm
  • PD: 64 mm
  • Weight: 0.07 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.