This item is Discontinued.

Pyramex Pyramex Safety SG310A Pathfinder Safety Glasses; Gold Metal Frame with Clear Lens SG310A

This item is Discontinued.

Pyramex

Pyramex Safety SG310A Pathfinder Safety Glasses; Gold Metal Frame with Clear Lens (Discontinued)

Mfr # SG310A
Zoro # G303951785
UPC # 814992001316
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG310A
Zoro #
G303951785
UPC #
814992001316
Country of Origin
China

Details

Lens Material
Polycarbonate
Frame Material
Copper/Brass Alloy
Standards
ANSI Z87.1+

Description

Features
  • General purpose for indoor applications that require impact protection
  • Offers protection from excessive glare
  • 100% polycarbonate scratch-resistant lenses
  • Provides 99% protection from harmful UV-A and UV-B rays
  • Metal frames feature traditional aviator style
  • Exceeds the ANSI Z87.1-2003 high velocity impact standards
Specifications
  • Frame Color: Gold
  • Lens Color: Clear
  • Material: 100% Polycarbonate Scratch Resistant Lenses
  • Country of Origin: Taiwan
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.