Cappture, Safety Glasses, Anti-Fog & Anti-Scratch, Amber Lens, Amber Frame, Full-Frame

  • Mfr # S9930ST

  • Zoro # G0971059


product price:  $5.19
/pk 12, $0.43/ea
Sold in multiples of 12 for $62.28

Key Features

Frame Type
Full-Frame
Frame Color
Amber
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Cappture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S9930ST
Zoro #
G0971059
UPC #
857676007501
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Full-Frame
Frame Color
Amber
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Series
Cappture
Standards
ANSI Z87.1+, CSA Z94.3-15
UV Protection
99.9% UVA/UVB

Description

Pyramex Safety - Cappture - Amber Temples/Amber H2X Anti-fog Lens - Dielectric. Temples extend from browbar to avoid interference with prescription frame temples

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.