This item is Discontinued.

Pyramex - Safety Vest - Hi-Vis Lime Vest with Reflective Tape - Self-Extinguishing - Size RCA2510SEM

- Safety Vest - Hi-Vis Lime Vest with Reflective Tape - Self-Extinguishing - Size (Discontinued)

  • Mfr # RCA2510SEM
  • Zoro # G804073719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCA2510SEM
Zoro #
G804073719
UPC #
811907024125
Country of Origin
China

Description

Pyramex Safety - Safety Vest - Hi-Vis Lime Vest with Reflective Tape - Self-Extinguishing - Size Medium - Hi-Vis work wear meets ANSI/ISEA 107-2015 & CSA Z96-15 standards. Hi-Vis self-extinguishing lightweight polyester mesh material. 2'' silver reflective material. Breakaway hook and loop shoulders, sides and front closure. Adjustable waist band. 3 pockets: 1 outside, 2 inside. Outside chest pocket with hook and loop closure. Deep and wide inside pockets. Reinforced D-ring slot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.