This item is Discontinued.

Pyramex - Safety Vest - Hi-Vis Orange with 5 Point Break - Size 4X Large RVHL2720BRX4

- Safety Vest - Hi-Vis Orange with 5 Point Break - Size 4X Large (Discontinued)

  • Mfr # RVHL2720BRX4
  • Zoro # G504177366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVHL2720BRX4
Zoro #
G504177366
UPC #
811907022497
Country of Origin
China

Description

Pyramex Safety - Safety Vest - Hi-Vis Orange with 5 Point Break - Size 4X Large - Hi-vis lightweight polyester mesh material with 2 inch silver reflective material with contrasting color trim. Breakaway hook and loop shoulders, sides, and front closure. Clear chest pocket for badges with hook and loop closure. Deep and wide inside pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.