This item is Discontinued.

Pyramex - T-Shirt - Hi-Vis Lime Long Sleeve T-Shirt - Size Large - Hi-Vis lime lightweight RLTS3110BL

- T-Shirt - Hi-Vis Lime Long Sleeve T-Shirt - Size Large - Hi-Vis lime lightweight (Discontinued)

  • Mfr # RLTS3110BL
  • Zoro # G804079407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RLTS3110BL
Zoro #
G804079407
UPC #
811907029199
Country of Origin
China

Details

Standards
ANSI/ISEA 107-2020
Fabric Weight
0.8378 lbs

Description

Pyramex Safety - T-Shirt - Hi-Vis Lime Long Sleeve T-Shirt - Size Large - Hi-Vis lime lightweight polyester moisture wicking t-shirt with black bottom. 2 inch silver reflective material over shoulders and around arms. Long Sleeves with 1 pocket.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.