Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramex - V2 Readers - Black Frame/Amber + 2.0 Lens SB1830R20

- V2 Readers - Black Frame/Amber + 2.0 Lens (Discontinued)

  • Mfr # SB1830R20
  • Zoro # G404177350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1830R20
Zoro #
G404177350
UPC #
814992004652
Country of Origin
Taiwan, Province of China

Details

Lens Material
Polycarbonate
Standards
ANSI Z87.1+
Frame Material
Polyhexamethylene Adiptimide (Nylon 6/6)

Description

Pyramex Safety - V2 Readers - Black Frame/Amber + 2.0 Lens - 9.75 Base curved lens provides full side protection without distracting seams or traditional type side shields. Nose buds secure the glass and prevent slipping while providing a pillow soft fit. Fully adjustable temples - 4 size settings. Lenses provide 99% protection against harmful UV rays. Lenses are coated for superior scratch resistance. Strategic placement of lens insert is out of user's direct line of vision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.