Zoro Homepage

Safety Vest, Green, 2X/3X

  • Mfr # RV1235X2-X3

  • Zoro # G211208728


product price: $5.59
/ea
Sold in multiples of 5 for $27.95

Key Features

Closure Type
Hook and loop
Size
2X/3X
ANSI Class
Non-Rated
Color
Green
Material
polyester mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV1235X2-X3
Zoro #
G211208728
UPC #
810170036422
Country of Origin
United States

Dimensions

Size
2X/3X

Details

Closure Type
Hook and loop
ANSI Class
Non-Rated
Color
Green
Material
polyester mesh

Description

Safety Vest,Green,2X/3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.