Safety Vest, Hi-Vis, Lime, Medium
Mfr # RVZ2410M
Zoro # G2141449
product price: $15.19
/eaKey Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVZ2410M
Zoro #
G2141449
UPC #
-
Country of Origin
China
Dimensions
Size
M
Vest Size
M
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Reflective Stripe Width
2 in
Details
Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI/ISEA 107
Features
Mic Tab
Reflective Stripe Color
Silver
Total Number of Pockets
8
Number of Outside Pockets
5
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No
Number of Inside Pockets
3
Fabric Construction
Solid
Pocket Location
Below Left Chest, Below Right Chest, Left Chest, Right Chest
Description
Safety Vest, ANSI Class 2, Vest Size M, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.