
Safety Vest, Hi-Vis, Orange, 3XL
Mfr # RVZ2420X3
Zoro # G2142133
product price: $15.19
/eaKey Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVZ2420X3
Zoro #
G2142133
UPC #
814992005932
Country of Origin
China
Dimensions
Size
3XL
Vest Size
3XL
Reflective Stripe Width
2 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Details
Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Features
Mic Tab
Standards
ANSI/ISEA 107
Pockets
7-9
Material Construction
Solid Polyester
Pocket Location
Below Left Chest, Below Right Chest, Left Chest, Right Chest
Total Number of Pockets
8
Fabric Construction
Solid
Includes LED Lights
No
Number of Inside Pockets
3
Reflective Stripe Color
Silver
Reflective Stripe Location
Chest, Waist
Number of Outside Pockets
5
Description
Safety Vest, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.