Safety Vest, Hi-Vis, Orange, 5XL
Mfr # RVZ2420X5
Zoro # G2142018
product price: $15.19
/eaKey Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVZ2420X5
Zoro #
G2142018
UPC #
-
Country of Origin
China
Dimensions
Size
5XL
Vest Size
5XL
Reflective Stripe Width
2 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Details
Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Pockets
7-9
Features
Mic Tab
Standards
ANSI/ISEA 107
Number of Inside Pockets
3
Number of Outside Pockets
5
Pocket Location
Below Left Chest, Below Right Chest, Left Chest, Right Chest
Material Construction
Solid Polyester
Reflective Stripe Location
Chest, Waist
Total Number of Pockets
8
Reflective Stripe Color
Silver
Fabric Construction
Solid
Includes LED Lights
No
Description
Safety Vest, ANSI Class 2, Vest Size 5XL, Number of Pockets with Closure 3, Features Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.